Range Bake Element
Mfr # WB44T10014
Zoro # G7300240
product price: $97.19
/ea
Free Shipping & Returns
Key Features
For Use With
Range
For Use With Mfr. Model Number
JBP24WB6WW
Fits Brand
GE, Hotpoint, Kenmore
Height
3 1/4 in
Product Type
Bake Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB44T10014
Zoro #
G7300240
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3 1/4 in
Overall Width
19 in
Overall Height
3 1/4 in
Details
Item
Range Bake Element
For Use With
Range
For Use With Mfr. Model Number
JBP24WB6WW
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Bake Element
Compatible with Manufacturer Model Number
JBP24WB6WW
For Use with Mfr Model Number
JBP24WB6WW
Compatible Manufacturer Part Number
JBP24WB6WW
Compatible with Mfr. Model No.
JBP24WB6WW
Compatible Manufacturer Model Number
JBP24WB6WW
Compatible with Manufacturer Model No.
JBP24WB6WW
Compatible Pump Manufacturer Part Number
JBP24WB6WW
Compatible Mfr. Model Number
JBP24WB6WW
Description
Range Bake Element, For Use With Range, Product Type Bake Element, Compatible Manufacturer Part Number JBP24WB6WW, Overall Height 3 1/4 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.