Range Bake Element
Mfr # WB44X10016
Zoro # G7274876
product price: $75.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
For Use With Mfr. Model Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Fits Brand
GE, Hotpoint, Kenmore
Height
1 3/4 in
Product Type
Bake Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB44X10016
Zoro #
G7274876
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1 3/4 in
Overall Width
18 3/4 in
Overall Height
1 3/4 in
Details
Item
Range Bake Element
For Use With
Range
For Use With Mfr. Model Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Bake Element
Compatible with Manufacturer Model Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
For Use with Mfr Model Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Compatible Manufacturer Part Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Compatible with Mfr. Model No.
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Compatible Manufacturer Model Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Compatible with Manufacturer Model No.
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Compatible Pump Manufacturer Part Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Compatible Mfr. Model Number
JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2
Description
Range Bake Element, For Use With Range, Product Type Bake Element, Compatible Manufacturer Part Number JB940AY2, JB940AY3, JB940AY4, JB940BY2, JB940BY3, JB940BY4, JB940WY2, JB940WY3, JB940WY4, JB960AY2, JB960AY3, JB960AY4, JB960BY2, JB960BY3, JB960BY4, JB960WY2, JB960WY3, JB960WY4, JBP25WY2, Overall Height 1 3/4 in, Overall Width 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.