Zoro Homepage

Range Black Burner Knob

  • Mfr # WB03T10236

  • Zoro # G6151665


product price: $11.29
/ea

Key Features

For Use With
Range
For Use With Mfr. Model Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Fits Brand
GE, Hotpoint, Kenmore
Color
Black
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB03T10236
Zoro #
G6151665
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Overall Width
2 in
Overall Height
1 1/4 in

Details

Item
Range Black Burner Knob
For Use With
Range
For Use With Mfr. Model Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Fits Brand
GE, Hotpoint, Kenmore
Color
Black
Product Type
Knob
Compatible with Manufacturer Model Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
For Use with Mfr Model Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Compatible Manufacturer Part Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Compatible with Mfr. Model No.
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Compatible Manufacturer Model Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Compatible with Manufacturer Model No.
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Compatible Pump Manufacturer Part Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB
Compatible Mfr. Model Number
JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB

Description

Range Black Burner Knob, For Use With Range, Product Type Knob, Color Black, Compatible Manufacturer Model Number JGP933BEK1BB, JGP933BEK2BB, JGP933CEK1CC, JGP933CEK2CC, JGP933SEK1SS, JGP933SEK2SS, JGP933WEK1WW, JGP933WEK2WW, JGP940BEK1BB, JGP940BEK2BB, JGP940BEK3BB, JGP940BEK5BB, JGP940BEK6BB, JGP945BEK1BB, Overall Height 1 1/4 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.