Range Black Oven Knob
Mfr # WB03K10037
Zoro # G6150070
product price: $26.49
/eaKey Features
For Use With
Range Oven
For Use With Mfr. Model Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Fits Brand
GE, Hotpoint, Kenmore
Height
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB03K10037
Zoro #
G6150070
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1 in
Overall Height
1 in
Overall Width
1 in
Details
Item
Knob
For Use With
Range Oven
For Use With Mfr. Model Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Fits Brand
GE, Hotpoint, Kenmore
Color
Black
Product Type
Knob
Compatible with Manufacturer Model Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Compatible with Mfr. Model No.
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
For Use with Mfr Model Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Compatible Manufacturer Part Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Compatible Manufacturer Model Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Compatible with Manufacturer Model No.
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Compatible Pump Manufacturer Part Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Compatible Mfr. Model Number
JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT
Description
Knob, For Use With Range Oven, Product Type Knob, Color Black, Compatible with Manufacturer Model Number JGBC20BEA1AD, JGBC20BEA1CT, JGBC20BEA1WH, JGBC20BEA2AD, JGBC20BEA2CT, JGBC20BEA2WH, JGBC20BEA3AD, JGBC20BEA3CT, JGBC20BEA3WH, JGBC20BEA4WH, JGBC20BEA5WH, JGBS04BEA1CT, JGBS04BEA2AD, JGBS04BEA2CT, Overall Height 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.