Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Range Chrome Burner Bowl, 6"

  • Mfr # WB31M1

  • Zoro # G7263518


product price: $14.71
/ea

Key Features

For Use With
Range
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Burner Bowl
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB31M1
Zoro #
G7263518
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in

Details

Item
Burner Bowl
For Use With
Range
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Burner Bowl

Description

Burner Bowl, For Use With Range, Product Type Burner Bowl, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.