Zoro Homepage

Range Leveling Leg

  • Mfr # WB02K10182

  • Zoro # G7275339


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

For Use With
Range
For Use With Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Fits Brand
G.E. GE Café, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, White-Westinghouse
Height
1 3/4 in
Product Type
Leveling Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB02K10182
Zoro #
G7275339
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Overall Width
1 1/2 in
Overall Height
1 3/4 in

Details

Item
Leveling Leg
For Use With
Range
For Use With Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Fits Brand
G.E. GE Café, Hotpoint, Kenmore, McClary, Moffat, Monogram, Profile, White-Westinghouse
Product Type
Leveling Leg
Compatible with Manufacturer Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Compatible with Mfr. Model No.
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
For Use with Mfr Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Compatible Manufacturer Part Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Compatible Manufacturer Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Compatible with Manufacturer Model No.
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Compatible Pump Manufacturer Part Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS
Compatible Mfr. Model Number
ABS200P1BB, ABS200P1WW, ABS200P2BB, ABS200P2WW, ABS300J3WW, ABS45DF1BS, ABS45DF1WS, AGBS300EP1BB, AGBS300EP1WW, AGBS300EP2BB, AGBS300EP2WW, AGBS300EP3BB, AGBS300EP3WW, AGBS300EP4BB, AGBS300EP4WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PJ5WW, AGBS300PJ6WW, AGBS300PK3BB, AGBS300PK4BB, AGBS300PK5BB, AGBS300PK6BB, AGBS45DEF1BS, AGBS45DEF1WS, AGBS45DEF2BS, AGBS45DEF2WS, C2S980SEM2SS, C2S980SEM3SS, C2S980SEM4SS, C2S980SEM5SS, C2S980SEM6SS, C2S985SET1SS, C2S985SET2SS, C2S985SET3SS, C2S985SET5SS

Description

Leveling Leg, For Use With Range, Product Type Leveling Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.