Zoro Homepage

Range Oven Broiling Element

  • Mfr # WB44T10009

  • Zoro # G7351891


product price: $53.19
/ea

Key Features

For Use With Mfr. Model Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Fits Brand
GE, Hotpoint, Kenmore
Height
2 in
Product Type
Broiling Element
Overall Width
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB44T10009
Zoro #
G7351891
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 in
Overall Width
17 1/4 in
Overall Height
2 in

Details

Item
Broiling Element
For Use With Mfr. Model Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Broiling Element
Compatible with Manufacturer Model Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Compatible with Mfr. Model No.
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
For Use with Mfr Model Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Compatible Manufacturer Part Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Compatible Manufacturer Model Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Compatible with Manufacturer Model No.
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Compatible Pump Manufacturer Part Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS
Compatible Mfr. Model Number
ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS

Description

Broiling Element, Product Type Broiling Element, Compatible with Manufacturer Model Number ECBP70SK1SS, ECBP70SK2SS, ECBP70SK3SS, ECBP70SK4SS, ECBP70WK1WW, ECBP70WK2WW, ECBP70WK3WW, ECBP70WK4WW, ECBP82BJ1BB, ECBP82BJ2BB, ECBP82BJ3BB, ECBP82SJ1SS, ECBP82SJ2SS, ECBP82SJ3SS, Overall Height 2 in, Overall Width 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.