Shop GE
See all product information
Create Account
Range Stove Cook Top 6 Drip Pan Chrome
- Mfr # WB32X10012
- Zoro # G814023063
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Length
12in
Height
0.7in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB32X10012
- Zoro #
- G814023063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12in
- Height
- 0.7in
Description
GE General Electric Hotpoint Sears Kenmore Range Oven Cooktop 6 DRIP PAN CHROME WB32X10012. We are a Factory Authorized Parts Distributor for General Electric. Trust us for all of your General Electric appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.