Zoro Homepage
This item is Discontinued.
Ge Rating Plug, 100A Sensor, 70A Rating SRPE100A70

Rating Plug, 100A Sensor, 70A Rating (Discontinued)

  • Mfr # SRPE100A70
  • Zoro # G5669937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPE100A70
Zoro #
G5669937
UPC #
783164213096
Country of Origin
United States

Details

Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Includes
Snap-In Mounting
Sensor Amp Rating
100A
Plug Amp Rating
70A
Circuit Breaker Mounting Style
Snap-In
Frame Type
SE100
Circuit Breaker Amp Rating
100A
Accessory Type
Rating Plug

Description

Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 100A, Plug Amp Rating 70A, Frame Type SE100, Circuit Breaker Mounting Style Snap-In, Includes Snap-In Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.