Zoro Homepage
This item is Discontinued.
Ge Rating Plug, 100A Sensor, 80A Rating SRPE100A80

Rating Plug, 100A Sensor, 80A Rating (Discontinued)

  • Mfr # SRPE100A80
  • Zoro # G5508571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPE100A80
Zoro #
G5508571
UPC #
783164213102
Country of Origin
United States

Details

Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Plug Amp Rating
80A
Sensor Amp Rating
100A
Includes
Snap-In Mounting
Circuit Breaker Mounting Style
Snap-In
Circuit Breaker Amp Rating
100A
Frame Type
SE100
Accessory Type
Rating Plug

Description

Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 100A, Plug Amp Rating 80A, Frame Type SE100, Circuit Breaker Mounting Style Snap-In, Includes Snap-In Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.