Zoro Homepage
This item is Discontinued.
Ge Rating Plug, 1200A Sensor, 1000A Rating SRPK1200A1000

Rating Plug, 1200A Sensor, 1000A Rating (Discontinued)

  • Mfr # SRPK1200A1000
  • Zoro # G3189986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPK1200A1000
Zoro #
G3189986
UPC #
783164213508
Country of Origin
Multiple

Details

Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Plug Amp Rating
1000A
Sensor Amp Rating
1200A
Includes
Toggle Switch
Circuit Breaker Amp Rating
1200A
Circuit Breaker Mounting Style
Snap-In
Frame Type
SK1200
Accessory Type
Rating Plug

Description

Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 1200A, Plug Amp Rating 1000A, Frame Type SK1200, Circuit Breaker Mounting Style Snap-In, Includes Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.