Zoro Homepage
This item is Discontinued.
Ge Rating Plug, 150A Sensor, 150A Rating SRPE150A150

Rating Plug, 150A Sensor, 150A Rating (Discontinued)

  • Mfr # SRPE150A150
  • Zoro # G8524521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPE150A150
Zoro #
G8524521
UPC #
783164213157
Country of Origin
United States

Details

Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Includes
Snap-In Mounting
Sensor Amp Rating
150A
Plug Amp Rating
150A
Frame Type
SE150
Circuit Breaker Mounting Style
Snap-In
Circuit Breaker Amp Rating
150A

Description

Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 150A, Plug Amp Rating 150A, Frame Type SE150, Circuit Breaker Mounting Style Snap-In, Includes Snap-In Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.