Zoro Homepage
This item is Discontinued.
Ge Rating Plug, 30A Sensor, 15A Rating SRPE30A15

Rating Plug, 30A Sensor, 15A Rating (Discontinued)

  • Mfr # SRPE30A15
  • Zoro # G5622486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPE30A15
Zoro #
G5622486
UPC #
783164213805
Country of Origin
United States

Details

Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Includes
Snap-In Mounting
Plug Amp Rating
15A
Sensor Amp Rating
30A
Frame Type
SE30
Circuit Breaker Mounting Style
Snap-In
Circuit Breaker Amp Rating
30A

Description

Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 30A, Plug Amp Rating 15A, Frame Type SE30, Circuit Breaker Mounting Style Snap-In, Includes Snap-In Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.