Zoro Homepage
This item is Discontinued.
Ge Rating Plug, 60A Sensor, 40A Rating SRPE60A40

Rating Plug, 60A Sensor, 40A Rating (Discontinued)

  • Mfr # SRPE60A40
  • Zoro # G7508304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPE60A40
Zoro #
G7508304
UPC #
783164213065
Country of Origin
United States

Details

Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Plug Amp Rating
40A
Sensor Amp Rating
60A
Includes
Snap-In Mounting
Circuit Breaker Mounting Style
Snap-In
Circuit Breaker Amp Rating
60A
Frame Type
SE60
Accessory Type
Rating Plug

Description

Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 60A, Plug Amp Rating 40A, Frame Type SE60, Circuit Breaker Mounting Style Snap-In, Includes Snap-In Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.