Rating Plug, All Spectra, Power Break, Power Break II Circuit Breakers, 800 (Discontinued)
- Mfr # SRPK800A800
- Zoro # G2892242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRPK800A800
Zoro #
G2892242
UPC #
783164213461
Country of Origin
Multiple
Details
Item
Rating Plug
For Use With
All Spectra, Power Break, Power Break II Circuit Breakers
Amps
800
Plug Amp Rating
800A
Includes
Toggle Switch
Sensor Amp Rating
800A
Circuit Breaker Mounting Style
Snap-In
Frame Type
SK800
Circuit Breaker Amp Rating
800A
Accessory Type
Rating Plug
Description
Rating Plug, For Use With All Spectra, Power Break, Power Break II Circuit Breakers, Circuit Breaker Amp Rating 800A, Plug Amp Rating 800A, Frame Type SK800, Circuit Breaker Mounting Style Snap-In, Includes Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.