Re-New White Silicone Kitchen and Bath Caulk Sealant 9.5 oz
- Mfr # 2776762
- Zoro # G810534990
Key Features
Specifications
Product Information
- MFR #
- 2776762
- Zoro #
- G810534990
- UPC #
- 28756957287
- Country of Origin
- United States
Dimensions
- Container Size
- 9.5 oz
Details
- Container Type
- Cartridge
- Color
- White
- Adhesive Grouping
- Caulk
- Series
- Re-New
- Full Cure Time
- 24 Hours
- Sealant Base
- Silicone
Description
Re-New GE is an innovative solution for repairing old, unsightly, or damaged kitchen and bathroom seals without the time-consuming hassle of removing and replacing old sealant. Simply apply Re-New over existing 100% silicone sealant to help get the job done faster. The integrated auto-smoothing applicator tools the sealant as it's applied, helping create a smooth, professional-looking finish. Ideal for seals around tubs, showers, and sinks, Re-New's specialty silicone formula is flexible, 100 percent waterproof, mold and mildew-resistant, and water-ready in as little as 6 hours.
- • Easy water clean-up
- • A single 9.5 fl. oz. cartridge covers about 5 standard shower/ tub applications
- • Long lasting
- • Refresh triangular joints in bathrooms, showers, toilets, laundry rooms, and kitchens
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.