Shop GE
See all product information
Create Account
Refrigerator Compressor Inverter Control Board
- Mfr # WR87X29409
- Zoro # G214022703
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Length
10in
Height
2.9527in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR87X29409
- Zoro #
- G214022703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10in
- Height
- 2.9527in
Description
This WR87X29409 GE Refrigerator Compressor Inverter Control Board is the perfect solution for refrigerator repairs. Working with GE Profile and GE Cafe refrigerators, this board replaces the original inverter board and ensures the efficient operation of your refrigerator's compressor. This control board features advanced technology that automatically adjusts the compressor speed to help minimize energy usage, saving you money. It also features advanced temperature sensing technology to help maintain consistent cooling. Installation is easy, and the board is compatible with most major refrigerator models. Get superior performance and reliable energy savings with this WR87X29409 GE refrigerator compressor inverter control board. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.