Refrigerator Evaporator Fan Motor Assembly
- Mfr # WR60X26866
- Zoro # G714022999
product price:Â
$
79.99
/ea
Key Features
Height
3.6614in
Length
4.37in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR60X26866
- Zoro #
- G714022999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.6614in
- Length
- 4.37in
Description
This WR60X26866 GE Refrigerator Evaporator Fan Motor Assembly is the perfect choice for anyone looking to replace a faulty refrigerator fan motor. It is specifically designed to be compatible with all GE-branded refrigerators, making installation easy and efficient. This assembly includes a durable evaporator fan motor and all necessary mounting hardware, so you don't have to worry about extra parts to get the job done. It is designed with an integrated overload protection system, safeguarding your appliance from damage due to overcurrents or stalling. The quiet yet powerful motor will keep your refrigerator operating smoothly for years to come. Experience quality cooling performance with this reliable and long-lasting fan motor assembly. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.