Refrigerator Fan Motor, WR60X35205
- Mfr # WR60X35205
- Zoro # G014022972
product price:Â
$
75.99
/ea
Key Features
Height
1.6141in
Length
3.937in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR60X35205
- Zoro #
- G014022972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.6141in
- Length
- 3.937in
Description
This is a genuine OEM item made by General Electric. NOTE: When ordering parts from the website, please verify your part number is correct for your model before ordering. Parts may look the same but the size and shape can have small variations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.