Shop GE
See all product information
Create Account
Refrigerator Icemaker, WR30X28731
Mfr # WR30X28731
Zoro # G514022724
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Length
14.3307in
Height
6.2598in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR30X28731
- Zoro #
- G514022724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14.3307in
- Height
- 6.2598in
Description
This is a genuine OEM part that works for some models of GE, and Hotpoint models.