Shop GE
See all product information
Create Account
Refrigerator LED Light Board, WR55X26671
- Mfr # WR55X26671
- Zoro # G614022310
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
4.6062in
Height
3.8582in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR55X26671
- Zoro #
- G614022310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.6062in
- Height
- 3.8582in
Description
This Genuine OEM WR55X26671 REFRIGERATOR LED LIGHT BOARD is an essential part of your refrigerator. Featuring LED lighting, this board controls the flow of electricity to your LED bulbs, providing reliable and consistent lighting performance. It is constructed with high-quality materials and durable components, delivering better performance and increasing the lifespan of your refrigerator. This LED light board is a perfect replacement part and is compatible with a wide range of refrigerator models, so you can be sure it will fit your appliance. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.