Refrigerator LED Light Cover Assembly
- Mfr # WR55X11132
- Zoro # G014022316
product price:Â
$
30.89
/ea
Key Features
Length
6in
Height
0.8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR55X11132
- Zoro #
- G014022316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6in
- Height
- 0.8in
Description
The WR55X11132 GE Refrigerator LED Light Cover Assembly is the perfect way to replace a broken or worn-out light cover for your GE refrigerator. This durable and long-lasting replacement part is designed specifically for the popular GE refrigerator model, ensuring a perfect fit and reliable operation. The cover features a sleek plastic design with an LED light to easily illuminate the interior of your fridge. Installation is easy and hassle-free, allowing you to get back to enjoying your refrigerator in no time. Take advantage of this great replacement part and keep your fridge looking and working perfectly! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.