Shop GE
See all product information
Create Account
Refrigerator Main Electronic Control Board Assembly
- Mfr # WR55X10956
- Zoro # G214022345
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Length
10.6692in
Height
2.6771in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR55X10956
- Zoro #
- G214022345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10.6692in
- Height
- 2.6771in
Description
GE General Electric Hotpoint RCA Sears Kenmore Refrigerator Main Electronic Control Board Assembly WR55X10956 We are a Factory Authorized Parts Distributor for General Electric Hotpoint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.