Shop GE
See all product information
Create Account
Refrigerator Temperature Cold Control Thermostat
- Mfr # WR09X20002
- Zoro # G414023050
product price:Â
$
41.75
/ea
Key Features
Height
2.1in
Length
6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR09X20002
- Zoro #
- G414023050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.1in
- Length
- 6in
Description
The GE WR09X20002 Refrigerator Temperature Cold Control Thermostat is an ideal choice for keeping your refrigerator at the right temperature. This thermostat is designed to offer accurate and reliable temperature control to prevent over-cooling and ice buildup and help maintain energy efficiency. With easy installation and adjustable temperature settings, you'll be able to regulate the perfect temperature for your food and drinks. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.