Relax Series LED Bulb, General-Purpose, A19 Lamp, Dimmable, 2PK
Mfr # 93129473
Zoro # G122914121
product price: $25.99
/pk 2, $13.00/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93129473
Zoro #
G122914121
UPC #
043168515337
Country of Origin
China
Description
GE Relax LED Bulb, General-Purpose, Wattage Rating: 13.5 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: A19, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 1600 Lumens, Dimmable: Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index (CRI): 90, Average Life: 15,000 hr, Dimensions: 2.59 in Dia x 4.13 in L, Incandescent Equivalent: 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.