Zoro Homepage
This item is Discontinued.
Ge Relay, AC Latched, NEMA 1, 4P, 2NO 2NC CR120BL02202

Relay, AC Latched, NEMA 1, 4P, 2NO 2NC (Discontinued)

  • Mfr # CR120BL02202
  • Zoro # G0477294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR120BL02202
Zoro #
G0477294
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Body Width - Relay
2.38 in
Body Height - Relay
3.50 in
Body Depth - Relay
6.62 in

Details

Item
Latching NEMA Control Relay
Item - Relay
Latching NEMA Style Control Relay
Standards
UL Listed, CSA Certified
Mounting - Relay
Surface
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
Coil Volts
120V AC
Mounting
Panel
Contact Form
2NO/2NC
Contact Amp Rating (Resistive)
10A @ 600VAC
Hz - Electrical
50 Hz, 60 Hz
Hz
50/60

Description

Latching NEMA Control Relay, Contact Form 2NO/2NC, NEMA Size 1, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.