Zoro Homepage

Replacement Coil, NEMA, Size 00-1, 277V

  • Mfr # 15D21G013

  • Zoro # G2231661


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Starter Size
00, 1
Coil Volts
277V AC
VA Rating
24
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D21G013
Zoro #
G2231661
UPC #
078316631379
Country of Origin
United States

Dimensions

Starter Size
00, 1
NEMA Size
00, 1

Details

Item
Replacement Coil
Coil Volts
277V AC
VA Rating
24
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
Contactor Type
NEMA
Type
NEMA
Compatible with Series
200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters
Coil Power
24 VA
Contactor Style
NEMA
Coil Voltage
277V AC
Frequency
60 Hz

Description

Replacement Coil, Coil Voltage 277V AC, NEMA Size 00, 1, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 24 VA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.