Zoro Homepage

Replacement Coil, NEMA, Size 5, 120V

  • Mfr # 55-530249G002

  • Zoro # G1394601


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Starter Size
5
Coil Volts
120V AC
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
Contactor Type
NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-530249G002
Zoro #
G1394601
UPC #
783166425312
Country of Origin
United States

Dimensions

Starter Size
5
NEMA Size
5

Details

Item
Replacement Coil
Coil Volts
120V AC
For Use With
GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
Hz
60
Contactor Type
NEMA
Type
NEMA
Contactor Style
NEMA
Coil Voltage
120V AC
Frequency
60 Hz
Compatible with Series
200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters

Description

Replacement Coil, Coil Voltage 120V AC, NEMA Size 5, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.