Zoro Homepage

Reveal Series Wafer Downlight, 16 W, 120 V, LED Lamp

  • Mfr # 93131649

  • Zoro # G516038105


product price: $54.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131649
Zoro #
G516038105
UPC #
43168564724
Country of Origin
Cambodia

Description

The GE Cync Reveal HD+ full color smart LED wafer light provides enhanced control, scheduling and millions of vibrant colors to enhance any space - no recessed can housing needed. Select from a wide range of white color tones from 2000K to 7000K and pinpoint the ideal choice for LED work lights, basement lights, kitchen lights and much more. The tunable white spectrum offered by these smart LED lights supports your sleep/wake cycle and creates the ideal scene for winding down or waking up. Choose from millions of additional colors with this light to enhance the vibe for parties and holiday decor. The LED color lights are simple to set up and work right out of the box through the intuitive Cync app, powered by Savant, which allows for remote Cync light control. Take advantage of smart lighting for home control and scheduling even when you're away on vacation. Get even more out of these Wi-Fi LED lights with voice control that works with Google Home and Amazon Alexa when paired with each smart device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.