Shop GE
See all product information
Create Account
Run Capacitor, WR55X24064
- Mfr # WR55X24064
- Zoro # G014022255
product price:Â
$
50.35
/ea
Key Features
Length
11in
Height
2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR55X24064
- Zoro #
- G014022255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11in
- Height
- 2in
Description
The GE WR55X24064 KIT CAPACITOR 12 uF is the perfect addition to any appliance looking for superior performance and longevity. This capacitor features a 12 Uf microfarad rating, making it suitable for refrigerators, freezers, dishwashers, washers, dryers, air conditioners, and other motor-driven appliances. This high-quality product uses advanced technology to ensure reliable and efficient operation. Its design ensures a long life, and its value makes it an excellent choice for those on a budget. It meets UL, CSA, and RoHS safety standards, so you can rest assured that you're getting an item of the highest quality. Add this top-notch capacitor to your appliance and start experiencing the difference today! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.