Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black/Blue Frame

  • Mfr # GE205CAF

  • Zoro # G206171075


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Lens Color
Clear
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE205CAF
Zoro #
G206171075
UPC #
810084960882
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Standards
EN 166, ANSI Z87.1
UV Protection
99.9% UV Protection

Description

Black/Blue Frame Safety Glasses with Clear Anti-Fog Lenses. Features: Flexible soft temples and 100% polycarbonate lens with 9.5 base curve and soft, adjustable TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.