
Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black/Blue Frame
Mfr # GE206CAF
Zoro # G206171143
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
Key Features
Lens Color
Clear
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GE206CAF
Zoro #
G206171143
UPC #
850031579163
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Standards
EN 166, ANSI Z87.1
UV Protection
99.9% UV Protection
Description
Black/Blue Half-Frame Safety Glasses with Clear Anti-Fog Lenses. Features: Anti-slip TPR temple tips, 100% Polycarbonate lens and 9.5 base curve. Sporty style frame and soft, anti-slip nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification .99.9% UV Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.