
Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Blue Frame
Mfr # GE103CAF
Zoro # G706170967
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Lens Color
Clear
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE103CAF
Zoro #
G706170967
UPC #
850031579064
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Standards
EN 166, ANSI Z87.1
UV Protection
99.9% UV Protection
Description
Blue Frameless Safety Glasses with Clear Anti-Fog Lenses. Features: Thin & flexible temples and 100% Polycarbonate lens with 9.5 base curve. Wrap around design with side protection and temple neck cord holes with a comfortable molded nose bridge. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.