
Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Black/Blue Frame
Mfr # GE104SAF
Zoro # G906171009
product price:Â $7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Lens Color
Smoke
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE104SAF
Zoro #
G906171009
UPC #
850031579118
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Standards
EN 166, ANSI Z87.1
UV Protection
99.9% UV Protection
Description
Black/Blue Full-Frame Safety Glasses with Smoke Anti-Fog Lenses. Features: Full Frame Design with side protection, flexible Nylon temples with hollowed temple tips for contoured & non-pressure fit and 100% Polycarbonate lens with 8 base curve. Comfortable molded nose bridge and temple neck cord holes. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.