Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Black/Blue Frame

  • Mfr # GE106SAF

  • Zoro # G806171116


product price:  $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Lens Color
Smoke
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE106SAF
Zoro #
G806171116
UPC #
850031579156
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Black/Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Standards
EN 166, ANSI Z87.1
UV Protection
99.9% UV Protection

Description

Black/Blue Half-Frame Safety Glasses with Smoke Anti-Fog Lenses. Features: Anti-slip TPR temple tips, 100% Polycarbonate lens and 9.5 base curve. Sporty Style Framewith soft, anti-slip nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.