Zoro Homepage

Safety Glasses, Anti-Scratch, Clear Lens, Black/Blue Frame

  • Mfr # GE106C

  • Zoro # G406171097


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Lens Color
Clear
Frame Color
Black/Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE106C
Zoro #
G406171097
UPC #
850031579149
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Standards
EN 166, ANSI Z87.1
UV Protection
99.9% UV Protection

Description

Black/Blue Half-Frame Safety Glasses with Clear Lenses. Features: Anti-slip TPR temple tips, 100% Polycarbonate lens and 9.5 base curve. Sporty Style Frame with soft, anti-slip nose pads.Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.