
Safety Glasses, Anti-Scratch, Clear Lens, Gray/Blue Frame
Mfr # GE202C
Zoro # G006171015
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Lens Color
Clear
Frame Color
Gray/Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE202C
Zoro #
G006171015
UPC #
850031579040
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Gray/Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Standards
EN 166, ANSI Z87.1
UV Protection
99.9% UV Protection
Description
Blue/Gray Frameless Dielectric Safety Glasses with Clear Lenses. Features: Soft anti-slip TPR temples, 100% Polycarbonate lens with 9.5 base curve. Wrap around design with side protection and adjustable soft TPR nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.