
Safety Glasses, Uncoated, Clear Lens, Black/Blue Frame
Mfr # GE115C
Zoro # G310841376
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Type
Economy Safety Glasses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE115C
Zoro #
G310841376
UPC #
810084963784
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black/Blue
Lens Coating
Uncoated
Description
GE Black/blue safety glasses with clear lenses. Wrap around design with side protection. 9 Lens Base curve. Soft and anti-slip TPE temple Integrated nose pieces for universal fitting withoutpressure. High Impact Resistant. Metal free hinge structure suitable for electric applications. 99.9% UV Protection. It meets EN 166, ANSI Z87.1 standard and has CE certification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.