Zoro Homepage

Safety Gloves, , M 24 PK

  • Mfr # GG207M

  • Zoro # G913363268


product price: $56.19
/pk 24, $2.34/ea

Key Features

Glove Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG207M
Zoro #
G913363268
UPC #
850031579323
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Safety Gloves

Description

GE Medium 13ga Pu Dipped Cut Resistant Level 3 Glove 12 Pairs. This is a GE PU Dipped Glove with a 13 Gauge HPPE, Polyester, Nylon, Glass Fiber and Spandex Liner and Gray Polyurethane Palm Coating 12 Pack. It meets EN388:2016 4X42C and ANSI/ISEA 105-2016 LEVEL 3 CUT Standards. Also has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.