Zoro Homepage

Safety Switch, Nonfusible, 3P, Single Phase, Indoor

  • Mfr # THN3361M

  • Zoro # G516452130


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3P
Phase
Single
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THN3361M
Zoro #
G516452130
UPC #
-
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3P
Phase
Single
Environment
Indoor

Description

General Electric, Spec-Setter, type THN, disconnect, mill duty safety switches, UL listed, 3PH, 3P, 3 wire, 600V, 30A, 200kAat600V, nema 12, Non-Fusible type, Single style, suitable for indoor use, disconnect safety switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.