Safety Switches
- Mfr # TH3222R
- Zoro # G516060236
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
DP
Current Rating
60 A
Enclosure Type
NEMA 3R
Voltage
240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH3222R
- Zoro #
- G516060236
- UPC #
- 78316400896
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- DP
- Current Rating
- 60 A
- Enclosure Type
- NEMA 3R
- Voltage
- 240 V
Description
is a 60A, 240V AC, 250V DC, 2-pole, fusible safety switch with a NEMA 3R enclosure, suitable for surface mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.