Zoro Homepage

Safety Switches

  • Mfr # TH3325R

  • Zoro # G516524714


product price: $2,445.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Enclosure Type
NEMA 3R
Number of Poles
3
AC Voltage Rating
240 V
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH3325R
Zoro #
G516524714
UPC #
78316400904
Country of Origin
United States

Dimensions

Size
49.5 in.

Details

Type
Heavy Duty
Enclosure Type
NEMA 3R
Number of Poles
3
AC Voltage Rating
240 V
Current Rating
400 A
Standards
UL, CSA, NEMA KS1

Description

240 VAC, 250 VDC, 400 A, 3-Pole, 3-Wire, NEMA 3R, Class H/K/J/R, Fusible, Heavy Duty, Outdoor, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.