Safety Switches THN 3P 30A 600V 50/60Hz 3Ph Non Fusible 3Wire EA NEMA 1 Heavy Duty
- Mfr # THN3361
- Zoro # G716107069
product price:Â
$
99.69
/ea
Key Features
Protection Method
Nonfusible
Environment
Indoor
Standards
UL
NEMA Enclosure Type
NEMA 1
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THN3361
- Zoro #
- G716107069
- UPC #
- 78316401130
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Environment
- Indoor
- Standards
- UL
- NEMA Enclosure Type
- NEMA 1
- Number of Poles
- 3
- Current Rating
- 30 A
- Number of Wires
- 3
Description
240/480/600 VAC, 250 VDC, 30 A, 3-Pole, 3-Wire, NEMA 1, Class H/K/J/R, Non-Fusible, Heavy Duty, Indoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.