Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest - 2 Pocket Orange M

  • Mfr # GV076O2XL

  • Zoro # G312435566


product price: $8.19
/ea

Key Features

ANSI Class
Class 2, Type R
Material
Mesh
Closure Type
Zipper
Total Number of Pockets
2
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV076O2XL
Zoro #
G312435566
UPC #
810084962800
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Safety Vest
Color
Orange
ANSI Class
Class 2, Type R
Material
Mesh
Closure Type
Zipper
Total Number of Pockets
2
Number of Inside Pockets
1
Number of Outside Pockets
1

Description

GE ANSI Class 2 Type R Orange Safety Vest 2XL. This is a GE Orange Safety Vest with Breathable Mesh Material, 1 Outer Chest Pocket, Zipper Closure, 1 Inner Waist Pocket and 2 Reflective Trims. It meets ANSI 107-2020, and it is Class 2 Type R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.