Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 10.1 oz, Cartridge, Clear, Silicone Base, Gutter Silicone 2

  • Mfr # 2823398

  • Zoro # G4581814


product price: $10.59
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Clear
Application
Window and Door
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2823398
Zoro #
G4581814
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Sealant
Container Type
Cartridge
Color
Clear
Application
Window and Door
Adhesive Grouping
Sealant
Series
Gutter Silicone 2
Working Time
5 min
Full Cure Time
1 day
Elongation
347 %
Sealant Base
Silicone
Begins to Harden
30 min
Application Temp. Range
40 Degrees to 100 Degrees F
Meets
TT-S-001543A (COM-NBS), TT-S-00230 (COM-NBS), ASTM C920 TYPE S, NS, CLASS 25 USE NT, G, A&O TEST REQUIREMENTS
Substrates
Concrete, Masonry, Brick, Plastic, Wood, Aluminum, Stainless Steel, Painted Surfaces, Vinyl
Specific Gravity
1.05
Performance Temp. Range
-60 Degrees to 400 Degrees F
Sealant Properties
Flexible
Flash Point
Greater than 200 Degrees F
For Use With
Standard Caulk Gun
Standards
ASTM C920 Type S Grade and NS Class 25 Use NT, M, G, A and O, TT-S-001543A, TT-S-00230C
For Use On Surface Material
Aluminum, Asphalt, Brick, Cement, Concrete, Copper, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, PVC, Stone, Stucco, Wood
VOC Content Weight
28 g/L
Maximum Application Temperature
100 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant
Minimum Application Temperature
40 Degrees F
Maximum Performance Temperature
400 Degrees F
VOC Content Weight Percentage
3 %
Minimum Performance Temperature
-60 Degrees F

Description

Sealant, Color Clear, Application Window and Door, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S Grade and NS Class 25 Use NT, M, G, A and O, TT-S-001543A, TT-S-00230C, Elongation 347 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -60 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.