Zoro Homepage

Selector Switches EA

  • Mfr # CR104PSG74B91

  • Zoro # G021852630


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Standards
UL, CSA
Size
30.5 mm
NEMA Rating
NEMA 4X
Contact Form
1NO-1NC
Series
CR104PS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR104PSG74B91
Zoro #
G021852630
UPC #
78316628590
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Standards
UL, CSA
NEMA Rating
NEMA 4X
Contact Form
1NO-1NC
Series
CR104PS
Bezel Material
Chrome Plated Zinc Ingot
Action
Momentary/Maintained/Maintained

Description

30 MM, 1NO-1NC, Black Knob, Nylon, 3-Position, Left-Center-Right, Spring Return Left Operation, Knob Operated, Non-Illuminated Selector Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.