Sensor Assembly, WB21X22134
- Mfr # WB21X22134
- Zoro # G914022317
product price:Â
$
27.45
/ea
Key Features
Height
2.09in
Length
3.54in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB21X22134
- Zoro #
- G914022317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09in
- Length
- 3.54in
Description
GE General Electric Hotpoint Sears Kenmore Range Oven Temperature SENSOR ASSEMBLY WB21X22134. We are a Factory Authorized Parts Distributor for General Electric Hotpoint. Trust us for all of your General Electric Hotpoint appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.