Shop GE
See all product information
Create Account
Shift Actuator, WH03X30517
- Mfr # WH03X30517
- Zoro # G514022946
product price:Â
$
37.55
/ea
Key Features
Height
2.7559in
Length
3.7007in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH03X30517
- Zoro #
- G514022946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.7559in
- Length
- 3.7007in
Description
The GE WH03X30517 MODE SHIFTER will save you time and effort when doing laundry. This durable part is constructed for long-lasting performance and provides up to seven different settings for optimum convenience. Easily shift from one mode to another with a simple twist of the knob, which requires minimal effort. The included spacer helps ensure a perfect fit in your washer or dryer, making installation easy and hassle-free. The GE WH03X30517 MODE SHIFTER is the perfect replacement part for any model of GE washer or dryer. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.