Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ge Shunt Trip, GE Spectra Circuit Breakers, 0.62 A SAST1

Shunt Trip, GE Spectra Circuit Breakers, 0.62 A (Discontinued)

  • Mfr # SAST1
  • Zoro # G7494794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAST1
Zoro #
G7494794
UPC #
783164211849
Country of Origin
United States

Details

Item
Shunt Trip
For Use With
GE Spectra Circuit Breakers
Amps
0.62 A
Includes
Captive Mounting Screw
Frame Type
150A/SE, 250A/SF
DC Voltage Rating
125V DC
AC Voltage Rating
120V AC
Accessory Type
Shunt Trip

Description

Shunt Trip, 0.62 A Amps, 150A/SE, 250A/SF Frame Type, AC Voltage Rating 120V AC, DC Voltage Rating 125V DC, For Use With GE Spectra Circuit Breakers, Includes Captive Mounting Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.