Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, Brown, Silicone Base, Advanced Silicone

  • Mfr # 2813701

  • Zoro # G4513984


product price: $10.19
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Advanced Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813701
Zoro #
G4513984
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Brown
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Advanced Silicone
Working Time
5 min
Full Cure Time
1 day
Elongation
347 %
Sealant Base
Silicone
Flash Point
199 Degrees F
Begins to Harden
30 min
Sealant Properties
Flexible
Meets
ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
Application Temp. Range
40 Degrees to 100 Degrees F
Performance Temp. Range
-60 Degrees to 400 Degrees F
For Use With
Standard Caulk Gun
Specific Gravity
1.05
Standards
ASTM C920 Type S Class 25 Use NT, M, A and O, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C
For Use On Surface Material
Aluminum, Brick, Cement, Drywall, Fiberglass, Glass, Masonry, Metal, Plaster, PVC, Stone, Stucco, Wood
Environment
Indoor
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Minimum Performance Temperature
-60 Degrees F
VOC Content Weight
28 g/L
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
400 Degrees F
VOC Content Weight Percentage
3 %

Description

Silicone Sealant, Color Brown, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Class 25 Use NT, M, A and O, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C, Elongation 347 Percent, Full Cure Time 1 day

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.